Shop All Staples
L.H. Dottie
Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 100 PK
Mfr # BX1001
Zoro # G007166416
product price: $3.03
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.09
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12
- Leg Length 1-3/16 in
- Crown Width 9/16 in
- Material Carbon Steel
- Standards UL Listed
Product Information
- Brand L.H. Dottie
- MFR # BX1001
- Zoro # G007166416
- UPC # 781002270102
- Country of Origin India
- Category Staples
Dimensions
Leg Length | 1-3/16 in |
Crown Width | 9/16 in |
Details
Item | Cable Staples |
Gauge | 12 |
Material | Carbon Steel |
Standards | UL Listed |
Description
Product details about the L.H. DOTTIE - BX1001 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The L.H. DOTTIE - BX1001 Cable Staples are designed with a leg length of 1-3/16 inches and a crown width of 9/16 inches. These dimensions make them suitable for securing cables in various construction applications. The staples have a gauge size of 12, which indicates their thickness and strength, making them adequate for tasks that require robust fastening.
These cable staples are made from carbon steel, known for its durability and resistance to wear. This material is built to withstand the rigors of daily use without compromising performance or integrity. The carbon steel composition also provides good tensile strength, ensuring that these staples can hold cables firmly in place.
As an additional note, these cable staples meet UL Listed standards. This means they have been tested and verified by Underwriters Laboratories (UL), an independent safety certification company recognized worldwide. Therefore, when purchasing the L.H. DOTTIE - BX1001 Cable Staples you can be confident about their quality and reliability in your construction needs.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The L.H. DOTTIE - BX1001 Cable Staples are designed with a leg length of 1-3/16 inches and a crown width of 9/16 inches. These dimensions make them suitable for securing cables in various construction applications. The staples have a gauge size of 12, which indicates their thickness and strength, making them adequate for tasks that require robust fastening.
These cable staples are made from carbon steel, known for its durability and resistance to wear. This material is built to withstand the rigors of daily use without compromising performance or integrity. The carbon steel composition also provides good tensile strength, ensuring that these staples can hold cables firmly in place.
As an additional note, these cable staples meet UL Listed standards. This means they have been tested and verified by Underwriters Laboratories (UL), an independent safety certification company recognized worldwide. Therefore, when purchasing the L.H. DOTTIE - BX1001 Cable Staples you can be confident about their quality and reliability in your construction needs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK (M01210.160.0035)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (WWG350437043712)
- ZORO SELECT Dowel Pin, Std, Nyl, 3/16x3/4 L, PK50 (4DAK1)
- ZORO SELECT Set Screw, M8 x 1.25mm, 40mm L, PK50 (M51230.080.0040)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 500 PK (BX1005)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 7500 PK (BX3P)
- L.H. DOTTIE Insulated Cable Staples, 1-3/8 in Leg L, Carbon Steel, 3000 PK (PLX75P)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/8 in Leg L, Carbon Steel, 100 PK (SEU43)
- L.H. DOTTIE Cable Staples, 12 ga, 1-1/2 in Leg L, Carbon Steel, 100 PK (SEU63)
- PASLODE Crown Staples, 16 ga, 1/2" W, 16 ga ga, 2 in Leg L, Steel, 7500 PK (OT2258)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 9/16 in Leg L, Steel, 1000 PK (TRA709T)
- L.H. Dottie