Shop All Machine Screws
L.H. Dottie
#6-32 x 5/16 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # 413ALD
Zoro # G807168962
product price: $15.92
/pk 100, $0.16/ea
$15.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 5/16 in
- Material Carbon Steel
- Finish Zinc Plated
Product Information
- Brand L.H. Dottie
- MFR # 413ALD
- Zoro # G807168962
- UPC # 781002158981
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/4X3"" (N221-119)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 10 PK (M51010.160.0030)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Oval Head Slotted Drive, 60 PK (61641)
- ZORO SELECT 1"-8 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.100.0001)
- L.H. DOTTIE #10-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM10323)
- L.H. DOTTIE #10-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC103234)
- L.H. DOTTIE 1/4"-20 x 1 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB141)
- L.H. DOTTIE #8-32 x 1/2 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T83212TB)
- L.H. DOTTIE 1/4"-20 x 1 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS141)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC632112)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07350)
- L.H. Dottie Machine Screws