Shop All Machine Screws
L.H. Dottie
#6-32 x 1/2 in Spanner Oval Machine Screw, Stainless Steel, 100 PK
Mfr # 414TP
Zoro # G707168949
product price: $90.68
/pk 100, $0.91/ea
Free Shipping & Returns
$90.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Spanner Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1/2 in
- Material Stainless Steel
Product Information
- Brand L.H. Dottie
- MFR # 414TP
- Zoro # G707168949
- UPC # 781002159179
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Spanner |
Material | Stainless Steel |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 53 PK (52624)
- BUILDRIGHT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 936 PK (51692)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03043)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU70)
- L.H. DOTTIE 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1412)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Brass, 100 PK (414BRS)
- L.H. DOTTIE 1/4"-20 x 1 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS141)
- L.H. DOTTIE #6-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC6322)
- L.H. DOTTIE #6-32 x 3/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS63234)
- L.H. DOTTIE #8-32 x 1 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS8321)
- ZORO SELECT #6-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0050)
- L.H. Dottie Machine Screws