Shop All Machine Screws
L.H. Dottie
#6-32 x 1/2 in Slotted Oval Machine Screw, Brass, 100 PK
Mfr # 414BRS
Zoro # G707168727
product price: $15.92
/pk 100, $0.16/ea
$15.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1/2 in
- Material Brass
Product Information
- Brand L.H. Dottie
- MFR # 414BRS
- Zoro # G707168727
- UPC # 781002159001
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20 x 3/4, PK100 (U08305.025.0075)
- G.L. HUYETT Hitch Pin 1-1/4 x 9 Y3 (HPU-1250-9000R)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0045)
- FREEMAN Staples, P22, 22 ga, 3/8 in Leg L, Steel (US2238)
- L.H. DOTTIE #10-24 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 50 PK (RMC10242)
- L.H. DOTTIE #6-32 x 1 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T6321TB)
- L.H. DOTTIE 1/4"-20 x 3/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS1434)
- L.H. DOTTIE #8-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 300 PK (RMCT832112)
- L.H. DOTTIE #8-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC83234)
- L.H. DOTTIE #10-24 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel (RMC1024112)
- MIDWEST FASTENER #10-24 x 2 in Slotted Oval Machine Screw, Plain Stainless Steel, 10 PK (63415)
- L.H. Dottie Machine Screws