Shop All Machine Screws
L.H. Dottie
#6-32 x 1 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK
Mfr # 416WHT
Zoro # G007168618
product price: $12.04
/pk 50, $0.24/ea
$12.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1 in
- Material Carbon Steel
- Finish Zinc Plated
Product Information
- Brand L.H. Dottie
- MFR # 416WHT
- Zoro # G007168618
- UPC # 781002159506
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Lag Screw, 5/8 in, 3 in, Hex Drive, 50 PK (FMLL358-50)
- HILLMAN 25PK ANT Uphol Nail (122680)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 50 PK (09046)
- ZORO SELECT Barrel Bolt, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA13)
- L.H. DOTTIE #6-32 x 3/4 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS63234)
- L.H. DOTTIE #6-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Carbon Steel, 100 PK (TMC632114)
- L.H. DOTTIE 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1438)
- L.H. DOTTIE #10-32 x 1/2 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T103212TB)
- L.H. DOTTIE #6-32 x 2 in Spanner Pan Machine Screw, 18-8 Stainless Steel, 100 PK (T6322SP)
- L.H. DOTTIE #6-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC6322)
- ZORO SELECT #4-40 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0037)
- L.H. Dottie Machine Screws