L.H. Dottie

42 gal Contractor Trash Bags, 3 mil, Black


product price: $43.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 42 gal
  • Material Low-Density Polyethylene (LDPE)
  • Thickness 3 mil
  • Scent Lightly Scented
  • Color Black
See all product information

Product Information

Dimensions

Width 32 in
Length 45-1/8 in

Details

Capacity 42 gal
Material Low-Density Polyethylene (LDPE)
Thickness 3 mil
Scent Lightly Scented
Color Black
Item Contractor Trash Bags
Application Jobsite Clean-up
Features Self-Dispensing Roll, Easy Tie Closure, Coreless Roll & 100% Virgin Material

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.