Shop All Hex Head Cap Screws
L.H. Dottie
1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1 in L, 50 PK
Mfr # MBBZ121
Zoro # G207168746
product price: $222.84
/pk 50, $4.46/ea
Free Shipping & Returns
$222.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Head Width 3/4 in
- Material Silicon Bronze
- Thread Style Fully Threaded
- Standards IFI 199
Product Information
- Brand L.H. Dottie
- MFR # MBBZ121
- Zoro # G207168746
- UPC # 781002583271
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 in |
Head Width | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Silicon Bronze |
Thread Style | Fully Threaded |
Standards | IFI 199 |
Item | Hex Head Cap Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0200)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0045)
- MORTON Flange Nut, 3/4"-10, Carbon Steel, Black Oxide, 1-1/4 in Hex Wd (CN-40)
- US CARGO CONTROL Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Galvanized (GVSEB58X6)
- L.H. DOTTIE 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1 in L, 100 PK (MBBZ141)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 2 in L, 50 PK (MBBZ122)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 50 PK (MBBZ12112)
- L.H. DOTTIE Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L, 50 PK (5MB12112)
- L.H. DOTTIE Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1 in L, 100 PK (5MB5161)
- L.H. DOTTIE 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 100 PK (MBS51612)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51010.062.0300)
- L.H. Dottie Hex Head Cap Screws