Shop All Machine Screws
L.H. Dottie
#10-32 x 3/8 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # RMDS103238
Zoro # G807166029
product price: $11.46
/pk 100, $0.11/ea
Sold in multiples of 2 for $22.92
$22.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Slotted/Square Drive
- System of Measurement Inch
- Head Type Round
- Material Carbon Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Product Information
- Brand L.H. Dottie
- MFR # RMDS103238
- Zoro # G807166029
- UPC # 781002654582
- Country of Origin Canada
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Slotted/Square |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5 in L, 10 PK (U51000.031.0500)
- MIDWEST FASTENER Cage Nut, M6-1.00, Steel, Not Graded, Zinc Plated Finish (76291)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/16 in Bore Dia., 5 PK (KG-118ST OIL)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M55530.100.0001)
- L.H. DOTTIE 1/4"-20 x 3/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS1434)
- L.H. DOTTIE #6-32 x 2 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS6322)
- L.H. DOTTIE #6-32 x 3/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS63234)
- L.H. DOTTIE 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1438)
- L.H. DOTTIE 1/4"-20 x 3/4 in One-Way Round Machine Screw, 18-8 Stainless Steel, 100 PK (T1434OR)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB63234)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0406RPP)
- L.H. Dottie Machine Screws