Shop All Window & Wall Air Conditioners
Lg
Window Air Conditioner, 8000BTU, 115V
Mfr # LW8022IVSM
Zoro # G211988033
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 19 5/8 in
- Height 12 1/2 in
- Includes Installation Kit, Mesh Filter, Remote Control
- Depth 24 1/2 in
Product Information
- Brand Lg
- MFR # LW8022IVSM
- Zoro # G211988033
- UPC # 048231605861
- Country of Origin Thailand
- Category Window & Wall Air Conditioners
Dimensions
Width | 19 5/8 in |
Height | 12 1/2 in |
Depth | 24 1/2 in |
Min. Window Width | 22 in |
Min. Window Height | 13 in |
Details
Item | Window Air Conditioner |
Voltage | 115V AC |
Includes | Installation Kit, Mesh Filter, Remote Control |
Heating Method | Cooling Only |
Chassis Type | Fixed |
CEER Rating | 15.5 |
For Use With | Window Installation Only |
Cooling Capacity | 8,000 BtuH |
Operation Mode - HVAC | Cooling Only |
Duty Rating | Commercial Grade |
Fits Window Type | Double Hung |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 340 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 BtuH, Heating Method Cooling Only, CEER Rating 15.5
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Blower Motor 1 HP, 1075/4, ccw, 115-1-60 replaces S1-02432056000 S1-0243628900 (S1-02440900000)
- DURAFLOW FILTRATION Pre/Post Filters for F300E1019, F300A1620, F50F1073 (2-Pack) (A61041 - 2 Pack)
- ROBERTSHAW Inf120575 120 Volt Infinite Control Swit (5502-915M)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23236)
- LG Window-Mounted Air Conditioner, Cool Only, 12,000 BtuH (LW1216ER)
- LG 15,000 BTU Window Smart Air Conditioner with Remote (LW1521ERSM)
- LG Window Air Conditioner, 12000BTU, 115V (LW1224IVSM)
- LG 12,000 BTU Window Air Conditioner/Heater (LW1223HR)
- LG Window Air Conditioner, 115V AC, 17 5/16 in W. (LW5016)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH, 19 3/4 in W. (KCQ10A10)
- Lg Window & Wall Air Conditioners