Shop All Window & Wall Air Conditioners
Lg
Window Air Conditioner, 12-3/8" H
Mfr # LW1017ERSM1
Zoro # G410988629
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 19 5/8 in
- Height 12 3/8 in
- Includes Remote with Batteries, Window Mounting Kit
- Watts 870 W
Product Information
- Brand Lg
- MFR # LW1017ERSM1
- Zoro # G410988629
- UPC # 048231606561
- Country of Origin Thailand
- Category Window & Wall Air Conditioners
Dimensions
Width | 19 5/8 in |
Height | 12 3/8 in |
Depth | 19 1/2 in |
Min. Window Height | 13 in |
Min. Window Width | 22 in |
Power Cord Length | 72 in |
Description
Window Air Conditioner, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 10,000 BtuH, Heating Method Cooling Only, CEER Rating 11.4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Contactor, 40A, 24V, 3 Pole (DP40243)
- HONEYWELL Electric Actuator, 88 in.-lb.-5 to 140F (MN7510A2001)
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKJ3)
- LG Window-Mounted Air Conditioner, Cool Only, 12,000 BtuH (LW1216ER)
- LG 12,000 BTU Window Air Conditioner/Heater (LW1223HR)
- LG Window Air Conditioner, 12000BTU, 115V (LW1222IVSM)
- LG Window Air Conditioner, 10000BTU, 115V (LW1022IVSM)
- LG Window A/C, 24,000 BtuH, 1400 sq ft, 230VAC (LW2423HR)
- LG Window Air Conditioner, 18000BTU, 115V (LW1822IVSM)
- FRIGIDAIRE Window Air Conditioner, 115V AC, 18 1/2 in W. (FHWW083WB1)
- Lg Window & Wall Air Conditioners