Shop All Window & Wall Air Conditioners
Lg
Window A/C, 24,000 BtuH, 1400 sq ft, 230VAC
Mfr # LW2423HR
Zoro # G210437136
product price: $788.99
/ea
Item requires special delivery charges. A $780.00 per item surcharge will be applied.
$788.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 25 1/2 in
- Height 16 7/8 in
- Depth 30 1/2 in
- Cooling Capacity 24,000 BtuH
Product Information
- Brand Lg
- MFR # LW2423HR
- Zoro # G210437136
- UPC # 048231606530
- Country of Origin Thailand
- Category Window & Wall Air Conditioners
Dimensions
Width | 25 1/2 in |
Height | 16 7/8 in |
Depth | 30 1/2 in |
Details
Item | Window Air Conditioner |
Voltage | 230V AC |
Cooling Capacity | 24,000 BtuH |
Duty Rating | Residential Grade |
Weight | 141 lb |
Operation Mode - HVAC | Cooling/Heating |
Amps | 20 A |
Heating Method | Electric Heat |
Chassis Type | Fixed |
NEMA Plug Configuration - HVAC | 6-20P |
Heating Capacity | 12,000 BtuH |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 1400 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 24,000 BtuH, Heating Method Electric Heat
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3" Shutter Spike 25PK (55232)
- DAYTON Spark Plug (3651001300)
- PECO Heat or Cool Thermostat (TA155-018)
- BROAN Range Hood Filter, Duct Free (S99010317)
- LG 12,000 BTU Window Air Conditioner/Heater (LW1223HR)
- LG Wall Air Conditioner, Cool Only, 9800 BtuH (LT1016CER)
- LG Window-Mounted Air Conditioner, Cool Only, 12,000 BtuH (LW1216ER)
- LG Window Air Conditioner, 8000BTU, 115V (LW8022IVSM)
- LG 7,500 BTU Window Air Conditioner/Heater (LW8023HR)
- LG Window Air Conditioner, 12-3/8" H (LW1017ERSM1)
- PERFECT AIRE 12,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC12000)
- Lg Window & Wall Air Conditioners