Shop All Window & Wall Air Conditioners
Lg
Wall Air Conditioner, Cool Only, 9800 BtuH
Mfr # LT1016CER
Zoro # G8458950
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 9800
- Width 24 in
- Height 14 2/5 in
Product Information
- Brand Lg
- MFR # LT1016CER
- Zoro # G8458950
- UPC # 048231379618
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 in |
Height | 14 2/5 in |
Depth | 20 in |
Power Cord Length | 6 ft |
Fits Wall Sleeve - H x W x D | 16 3/4 in x 26 in x 15 1/2 in |
Description
Through-the-Wall Air Conditioner, Voltage 115V AC, For Use With Wall Sleeve, Height 14 2/5 in, Width 24 in, Depth 20 in, Includes Rear Plastic Mesh Grille, Remote Control, Trim Kit
Documents & Resources
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hinge Kit, 42inWx42inL, Galvanized Steel (20CK55)
- COMMERCIAL COOL 16 Wall Fan with Remote, White (CCFWR16W)
- ANDERSON METALS 3/8" Fpt Pt Valve (59234-06)
- MANITOWOC Filter Dryer, Manitowoc B, J, Q (89-3025-9)
- LG Window Air Conditioner, 12-3/8" H (LW1017ERSM1)
- LG Window Air Conditioner, 12000BTU, 115V (LW1224IVSM)
- LG Window-Mounted Air Conditioner, Cool Only, 12,000 BtuH (LW1216ER)
- LG Window A/C, 24,000 BtuH, 1400 sq ft, 230VAC (LW2423HR)
- LG Window Air Conditioner, 6000BTU, 120V (LW6023IVSM)
- LG Window Air Conditioner, 12000BTU, 115V (LW1222IVSM)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 19 3/4 in W. (KCQ08A10)
- Lg Window & Wall Air Conditioners