Shop All Window & Wall Air Conditioners
Lg
Wall Air Conditioner, Cool Only, 10,000 BtuH
Mfr # LT1036CER
Zoro # G8458987
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208/230V AC
- Operation Mode Cool Only
- BtuH Cooling 10,000
- Width 24 in
- Height 14 2/5 in
Product Information
- Brand Lg
- MFR # LT1036CER
- Zoro # G8458987
- UPC # 048231379625
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 in |
Height | 14 2/5 in |
Depth | 20 in |
Power Cord Length | 6 ft |
Fits Wall Sleeve - H x W x D | 16 3/4 in x 26 in x 15 1/2 in |
Description
Through-the-Wall Air Conditioner, Voltage 208/230V AC, For Use With Wall Sleeve, Height 14 2/5 in, Width 24 in, Depth 20 in, Includes Rear Plastic Mesh Grille, Remote Control, Trim Kit
Documents & Resources
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Heating Thermostat, Open on Rise, 35 Degrees to 95 Degrees F (2NNT5)
- DAYTON Replacement Wheel (6380138)
- PATTERSON Ceiling Fan, HVLS, 460v, Three Phase, 16' Dia, 1 Hp, w/ 2' Downrod (V16B-460)
- SPECTROLINE Acid Scavenger Treatment, Liquid, 0.5 oz. (AB-5CS)
- LG Wall Air Conditioner, Cool Only, 9800 BtuH (LT1016CER)
- LG 15,000 BTU Window Smart Air Conditioner with Remote (LW1521ERSM)
- LG Window Air Conditioner, 10000BTU, 115V (LW1022IVSM)
- LG Window Air Conditioner, 12-3/8" H (LW1017ERSM1)
- LG 12,000 BTU Window Air Conditioner/Heater (LW1223HR)
- LG 7,500 BTU Window Air Conditioner/Heater (LW8023HR)
- PERFECT AIRE 8,000 BTU Thru-the-Wall Air Conditioner (4PATW8000)
- Lg Window & Wall Air Conditioners