Shop All Window & Wall Air Conditioners
Lg
Through-the-Wall A/C, 11,500/11,200 BtuH
Mfr # LT1233HNR
Zoro # G510442199
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$942.99
Free 30-Day Returns
Key Features
- Voltage 208/230V AC
- Width 24 21/32 in
- Height 14 13/32 in
- Watts 1040/1060 W (Cooling), 2900/3500 W (Heating)
- Depth 19 21/32 in
Product Information
- Brand Lg
- MFR # LT1233HNR
- Zoro # G510442199
- UPC # 048231606493
- Country of Origin Thailand
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 21/32 in |
Height | 14 13/32 in |
Depth | 19 21/32 in |
Fits Wall Sleeve - H x W x D | 14 13/32 in x 24 21/32 in x 19 21/32 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 550 sq ft, Cooling/Heating, Cooling Capacity 11,500/11,200 BtuH, Electric Heat, Heating Capacity - Electric 11,200 BtuH, 8.8 EER, 15.3/14.0 A, 6.0/6.4 A Amps, 1040/1060 W (Cooling), 2900/3500 W (Heating) Watts, Voltage 208/230V AC, 60 Hz, Control Type Electronic, Dehumidification Rate 3.8 pt/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions Full Function
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANOVER Patio Heater, Bronze/Stainless, 41,000 Btu (HAN002BRSS)
- LAMBRO Duct Flexible Aluminum 4Inx8Ft (3120UL)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 13 (4DKY6)
- TPI TPI TBS Built-In Thermostat Kit, 120 to 240 V, 18 A at 277, SPST Contact Configuration, Bi-Metal (TBS)
- LG Window Air Conditioner, 6000BTU, 120V (LW6023IVSM)
- LG 7,500 BTU Window Air Conditioner/Heater (LW8023HR)
- LG Wall Air Conditioner, Cool Only, 9800 BtuH (LT1016CER)
- LG Window Air Conditioner, 8000BTU, 115V (LW8022IVSM)
- LG Window A/C, 24,000 BtuH, 1400 sq ft, 230VAC (LW2423HR)
- LG Window Air Conditioner, 18000BTU, 115V (LW1822IVSM)
- KOLDFRONT 10,000 BTU 115 Volts ThroughtheWall Air Conditioner with 24 Hour Timer and Remote Control (WTC10002WCO115V)
- Lg Window & Wall Air Conditioners