Shop All Portable Air Conditioners
Lg
Portable Air Conditioner, Light Duty, 115V
Mfr # LP1419IVSM
Zoro # G400892653
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase 1
- Width 19 3/8 in
- Watts 1,370 W
- Includes Installation Kit, Manual, Remote Control, Warranty
Product Information
- Brand Lg
- MFR # LP1419IVSM
- Zoro # G400892653
- UPC # 048231600774
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 19 3/8 in |
Height | 30 3/8 in |
Depth | 18 1/8 in |
Dimensions | 30 3/8 in H x 19 3/8 in W x 18 1/8 in D |
Description
Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 10,000 BtuH, BtuH Cooling - DOE SACC 10,000 BtuH, Heating Method Cooling Only, Air Flow 233 cfm, 9 EER, 12 A Amps, 1,370 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, System Cooling Method Air-Cooled Vented, Control Type Electronic, Dehumidification Rate 6.8 pt/hr
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETERNABOND Pick Point Tool, Size 8 In (ST-1)
- PROTECTO WRAP Flash Tape 6Inx75Ft Butyl (8425B0675SW)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 6 ft. Length (FFSL1-6)
- CADET ComPak Heater, 1500W, 240V (CS152)
- LG Portable AC with Wi-Fi Control in White for Rooms up to 500 Sq. Ft. (LP1419IVSM)
- KWIKOOL 1.1 ton/ 115V/ 15 AMP (KAM1411)
- KWIKOOL 5 ton/ 230V/ 60 AMP/ with Heat (KPO5-21H)
- AIREMAX AC with Remote Control for Rooms up to 300 Sq. Ft., White (APO110C)
- HONEYWELL 9,900 BTU Portable Air Conditioner (HM0CESAWK6)
- KWIKOOL 1.1 ton/ 115V/ 15 AMP with HEPA/UV (KBIO1411)
- MOVINCOOL Portable Air Conditioner, 460VAC, L16-20P (Climate Pro K63)
- Lg Portable Air Conditioners