Shop All Hospitality TVs
Lg
Hospitality HDTV, 44 1/2 in W, 3 3/8 in D
Mfr # 50UN570H
Zoro # G103550072
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HDTV WiFi Compatible No
- HDMI Inputs 3
- Height 30 3/8 in
- Width 44 1/2 in
- Depth 3 3/8 in
Product Information
- Brand Lg
- MFR # 50UN570H
- Zoro # G103550072
- UPC # 195174010938
- Country of Origin Mexico
- Category Hospitality TVs
Dimensions
Height | 30 3/8 in |
Width | 44 1/2 in |
Depth | 3 3/8 in |
HDTV Screen Size | 50 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 44 1/2 in |
Overall Depth | 3 3/8 in |
Diagonal Screen Size | 50 in |
Overall Height | 26 1/8 in |
Description
Commercial Hospitality HDTV, Diagonal Screen Size 50 in, Overall Height 26 1/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 3 3/8 in, Overall Width 44 1/2 in, Weight 24.9 lb, Brightness 400 cd/sq m, VESA Pattern 200x200, Facility Type Commercial, Hospitality, Resolution 4K, Input Type Composite, HDMI, Coaxial Cable Input, Audio Output Type Headphone, Includes Alarm No, Includes Remote Control Yes, Includes Sleep Timer Yes
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Exell 27A, A27 1pk Blister Card Remote Battery (EB-27A-BP1)
- ZORO SELECT Paging Speaker, 15W, Tan (3AXC8)
- KENSINGTON Combo, Keyboard, Mouse, Wireless (72324)
- CUMMINS 4ft Micro Flex Steel Cable (CMN4714)
- LG Hospitality HDTV, 50 in Screen Size (50UN343H)
- LG Commercial LED TV, 4K UHD, 55 (55UT570H)
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- RCA 28" Commercial HDTV, LED Flat Screen, 720p (J28CE820)
- RCA 22" Long Term Care HDTV, LED Flat Screen, 1920p (J22BE1221)
- RCA COMMERCIAL Healthcare HDTV, LED, 24" Screen (J24HE842)
- LG ELECTRONICS Hospitality HDTV, Weight Cap. 30 lb. (43LT560H)
- Lg Hospitality TVs