Shop All Computer Monitors
Lg Electronics
LG Electronics LG-24BK43H 23.8 in. HDMI LED LCD Monitor
Mfr # LG-24BK43H
Zoro # G404041712
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Lg Electronics
- MFR # LG-24BK43H
- Zoro # G404041712
- UPC # 719192619845
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
Specifications
- Display Type: IPS Anti-Glare 3H LCD w/ LED Backlight
- Display Area: 23.8"
- Display Colors: 16.7 Million
- Pixel Pitch (H/V): 0.2745 x 0.2745 mm
- Brightness: 250 cd/m2 (Typical), 200 cd/m2 (Min)
- Contrast Ratio: 1,000:1 (Typical)
- Viewing Angle (H/V): 178° / 178°
- Response Time: 5 ms (Faster)
- Max Resolution: 1920 x 1080
- Interface: 1x VGA Port, 1x HDMI Port, 1x Headphone Out
- Input: 100 - 240V, 50/60Hz
- Output: 19V/1.3A
- Normal On: 26W (EPA Typ.), 30W (Factory out Condition Typ.)
- Power Save/Sleep Mode: 0.3W (Max)
- DC Off: 0.3W (Max)
- Tilt (Angle): -5~20 Degree
- Base Detchable: Yes
- VESA Wall Mounting: 75 x 75 mm
- Dimensions (WxDxH): 21.90 x 7.20 x 16.6 in. (w/ Stand), 21.90 x 1.50 x 13.02 in. (w/o Stand)
- Weight: 6.8 lbs (w/ Stand), 6.2 lbs (w/o Stand)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Ultralast CEL-GTI9100 Replacement Samsung Galaxy S II Battery (CEL-GTI9100)
- VERTEX STANDARD Surveillance Kit, 1 Wire, 3 ft. Cord L, Blk (MH101A4B)
- DETEX Surface Mount AC / DC Powered Alarm (EAX2500S)
- STI Enclosures and Covers (STI-6402)
- LG ELECTRONICS 34" Widescreen HDMI/DisplayPort/USB LED LCD, 34BK95U-W (34BK95U-W)
- LG ELECTRONICS 27BN88U-B 27 inch 1000:1 5ms Ergo IPS UHD 4K UltraFine (27BN88U-B)
- LG ELECTRONICS LG 27MD5KLB-B 27 inch UltraFine 5K IPS 1,200:1 14ms Thunderbolt 3/Type (27MD5KLB-B)
- LG ELECTRONICS 38GN95B-B 37.5 inch 1,000:1 1ms Nano IPS (38GN95B-B)
- DELL 17 in. SXGA LED LCD Monitor - Twisted Nematic - 1280 x 1024 (E1715SE)
- ASUS ROG Swift Monitor (PG32UQX)
- DELL 24 Inch Monitor (DELL-E2423HN)
- Lg Electronics Computer Monitors