Shop All Hospitality TVs
Lg Electronics
43" Healthcare HDTV, LED Flat Screen, 1080p
Mfr # 43UT672M
Zoro # G4022387
product price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 43"
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
Product Information
- Brand Lg Electronics
- MFR # 43UT672M
- Zoro # G4022387
- UPC # 719192918238
- Country of Origin Mexico
- Category Hospitality TVs
Dimensions
Screen Size | 43" |
Height | 22 5/8 in |
Width | 38 1/4 in |
Depth | 2 1/4 in |
HDTV Screen Size | 43 in |
TV Screen Size Range | 40" to 45" |
Overall Width | 38 1/4 in |
Overall Height | 22 5/8 in |
Diagonal Screen Size | 43 in |
Overall Depth | 2 1/4 in |
Description
Hospitality HDTV, Diagonal Screen Size 43 in, Overall Height 22 5/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 2 1/4 in, Overall Width 38 1/4 in, Weight 17.6 lb, Brightness 400 cd/sq m, VESA Pattern 200x200, Facility Type Hospitality, Resolution 1080p, Input Type Composite, HDMI, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 1,200:1, Includes Power Cord, Includes Remote Control Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE CableWholesale 10X8-031TH CAT-6 Cable Bulk (10X8-031TH)
- GALLAGHER NORTH AMERICA M800 520Acr Fen Charger (G323524)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Snapper Walk Mowers 21401PS (MAX3952058)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Permobil C500, C500RS, C500VS (ML75-12INT119)
- LG ELECTRONICS 32" Healthcare HDTV, LED Flat Screen, 1080p (32LT572M)
- LG ELECTRONICS Hospitality HDTV, Weight Cap. 18 lb. (32LT570H)
- LG ELECTRONICS 28" Healthcare HDTV, LED Flat Screen, 768p (28LN572M)
- LG ELECTRONICS Hospitality HDTV, Weight Cap. 30 lb. (43LT560H)
- RCA 32" Healthcare HDTV, LED Flat Screen, 768p (J32HE844)
- LG Hospitality HDTV, 50 in Screen Size (50UN343H)
- LG Hospitality HDTV, 44 1/2 in W, 3 3/8 in D (50UN570H)
- Lg Electronics Hospitality TVs