Shop All Blu-Ray Players
This Product is Discontinued
Lg
DP132H - DVD Player with USB Direct Recording (Discontinued)
Mfr # DP132H
Zoro # G2543190
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Features Parental Control, 1080p Upscaling
- Depth 8"
- Width 10.6"
- Color Black
Product Information
- Brand Lg
- MFR # DP132H
- Zoro # G2543190
- Country of Origin China
- Category Blu-Ray Players
Dimensions
Depth | 8" |
Width | 10.6" |
Height | 1.5" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Parental Control, 1080p Upscaling |
Color | Black |
Product Type | DVD Player |
Description
USB Direct Recording. A powerful and easy to use function that allows you to directly extract audio tracks from CDs & transfer them to a USB device. Just insert a CD and make your own MP3 music file collection. Multi-Playback. Enjoy video and audio from multiple formats like DVD, JPEG, CD or MP3. USB 2.0 Playback. Memories on the big screen. Want to view a highlight reel of the family vacation in the comfort of your living room? USB Media Host lets you view family photos, watch videos and listen to music from USB storage devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.