Shop All Window & Wall Air Conditioners
Lg
7,500 BTU Window Air Conditioner/Heater
Mfr # LW8023HR
Zoro # G610437170
product price: $488.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 18 1/2 in
- Height 13 7/8 in
- Depth 20 7/8 in
- Cooling Capacity 7,500 BtuH
Product Information
- Brand Lg
- MFR # LW8023HR
- Zoro # G610437170
- UPC # 048231606509
- Country of Origin Thailand
- Category Window & Wall Air Conditioners
Dimensions
Width | 18 1/2 in |
Height | 13 7/8 in |
Depth | 20 7/8 in |
Details
Item | Window Air Conditioner |
Voltage | 115V AC |
Cooling Capacity | 7,500 BtuH |
NEMA Plug Configuration - HVAC | 5-15P |
Weight | 69 lb |
Heating Method | Electric Heat |
Chassis Type | Fixed |
Amps | 15 A |
Duty Rating | Residential Grade |
Operation Mode - HVAC | Cooling/Heating |
Heating Capacity | 3,850 BtuH |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 320 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 7,500 BtuH, Heating Method Electric Heat
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Panel Exhaust Fan, 12In., 115/208-230V (32ZN53)
- GEOCEL Adhesive Polyu Roof Blk 10.1Oz (68103)
- AMERI-VENT Flexible Chimney Liner (8MF35KT)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-3L48 (1/2" OPD))
- LG Window Air Conditioner, 8000BTU, 115V (LW8022IVSM)
- LG Window Air Conditioner, 12000BTU, 115V (LW1224IVSM)
- LG 15,000 BTU Window Smart Air Conditioner with Remote (LW1521ERSM)
- LG Wall Air Conditioner, Cool Only, 9800 BtuH (LT1016CER)
- LG Window A/C, 24,000 BtuH, 1400 sq ft, 230VAC (LW2423HR)
- LG Window Air Conditioner, 18000BTU, 115V (LW1822IVSM)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 10,000 BtuH (KHS10A10)
- Lg Window & Wall Air Conditioners