Shop All Magnetic Pickup Tools
Lfi
Trimmer Tong Handles, 41 in. L
Mfr # E-36-L
Zoro # G0023530
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Light Duty
- Size 3 in
- Length 41 in
- Diameter 3 1/2 in
- Lifting Capacity 1 lb
Product Information
- Brand Lfi
- MFR # E-36-L
- Zoro # G0023530
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 3 in |
Length | 41 in |
Diameter | 3 1/2 in |
Details
Item | Trimmer Tong Handles |
Type | Light Duty |
Lifting Capacity | 1 lb |
Features | Grip Flats |
Material | High Carbon Steel |
Application | Metal Working and Construction |
Assembly | No |
Handle Type | Steel |
Jaw Capacity | 1 in |
Pull Capacity | 15 lb |
Description
Trimmer Tong Handles, Type Light Duty, Size 3 In., Length 41 In., Diameter 3-1/2 In., Pull Capacity 15 lb., Lifting Capacity 1 lb., High Carbon Steel Material, Steel Handle Type, Features Grip Flats, Application Metal Working and Construction, Assembly No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (32704)
- BETA Flexible Hex Nut Spinner Set, 6 pcs. (009430320)
- URREA 0° angle for closing internal retaining ring .038 (389)
- LFI Flat Jaw Gad Tong, 42 in. L (GAD-42)
- LFI Rivet Tong, 42 in. L (5662A6)
- LFI Rivet Tong, 30 in. L (5662A5)
- LFI Lip Tong, 18 in. L (ER0035)
- ZORO SELECT Pick-up Tool w/Release, 23 1/2 In (3DYE2)
- MAYHEW Catspaw Flexible Lighted Pick-Up Tool (45048)
- WRIGHT TOOL Flexible Magnetic "Pick-up" Retrieving T (9534)
- Lfi Inspection and Retrieving Tools