Shop All Nail Pullers, Wrecking and Pry Bars
Lfi
Pinch Point Pry Bar, 64 in. L, HCS, Blue
Mfr # ER0068
Zoro # G9414623
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material High Carbon Steel
- Overall Length 64 in
- Overall Width 1 3/8 in
- Pry Bar Sub-Category Pry Bars
Product Information
- Brand Lfi
- MFR # ER0068
- Zoro # G9414623
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 64 in |
Overall Width | 1 3/8 in |
Dia. | 1 3/8 in |
Handle Length | 64 in |
Bar Width | 1 3/8 in |
Bar Diameter | 1 3/8 in |
End Width | 1 3/8 in |
Details
Color | Blue |
Material | High Carbon Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Pinch Point Pry Bar |
Tether Capable | Not Tether Capable |
Thickness | 1 3/8 in |
Tether Style | Not Tether Capable |
Type | Pry Bars |
Handle Color | Blue |
End Angle Style | Straight |
End Style | Point |
Tether Ready | No |
Number of Nail Slots | 0 |
Bar Material | Steel |
Includes Handle | No |
Bar Shape | Square |
Bar Color | Blue |
Description
If you're looking for a tool that can help remove nails, pull up boards and break up concrete, the LFI ER0068 Pinch Point Pry Bar is just what you need. The pinch point pry bar has an overall length of 64 in.. It also has a width of 1 3/8 in. and thickness of 1 3/8 in.. Made from high carbon steel, this blue pry bar has a diameter of 1 3/8 in.. With its durable construction, it is great for removing nails and pulling up boards. If you want to remove stubborn nails or board without causing damage to your tools or work surface, the LFI ER0068 Pinch Point Pry Bar is ideal for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Blade, Coping Saw, Pk4 (15-061)
- DEWALT 7/16" x 12" Black Oxide Drill Bit (DW1612)
- GREENLEE 5 Piece Hydraulic Punch Driver Set, 10 ga. (7237BB)
- SUPER TOOL 5.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 5.5mm (301055)
- LFI Pinch Point Pry Bar, 48 in. L, HCS, Blue (ER0066)
- LFI Pinch Point Pry Bar, 36 in. L, HCS, Blue (ER0065)
- LFI Die Setters Bar, 18 in. L, HCS, Blue (7035)
- LFI Wedge Point Pry Bar, 60 in. L, HCS, Blue (LAF-18)
- LFI Pinch Point Pry Bar, 60 in. L, HCS, Blue (PP60)
- LFI Pinch Point Pry Bar, 1-1/4 in. W, HCS, Blue (ER0067)
- CTA MANUFACTURING PRY BAR PLASTIC XL (CTA5160)
- Lfi Nail Pullers, Wrecking and Pry Bars