Shop All Nail Pullers, Wrecking and Pry Bars
Lfi
Pinch Point Pry Bar, 60 in. L, HCS, Blue
Mfr # PP60
Zoro # G9414571
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material High Carbon Steel
- Overall Length 60 in
- Overall Width 1 1/4 in
- Pry Bar Sub-Category Pry Bars
Product Information
- Brand Lfi
- MFR # PP60
- Zoro # G9414571
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 60 in |
Overall Width | 1 1/4 in |
Dia. | 1 1/4 in |
Handle Length | 60 in |
Bar Width | 1 1/4 in |
End Width | 1 1/4 in |
Bar Diameter | 1 1/4 in |
Details
Color | Blue |
Material | High Carbon Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Pinch Point Pry Bar |
Thickness | 1 1/4 in |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Type | Pry Bars |
Handle Color | Blue |
Includes Handle | No |
End Style | Point |
Bar Color | Blue |
Number of Nail Slots | 0 |
Tether Ready | No |
End Angle Style | Straight |
Bar Material | Steel |
Bar Shape | Square |
Description
If you need a nail puller that is up to the task, look no further than the LFI PP60 Pinch Point Pry Bar. This wrecking bar is designed for easy prying and pulling of nails. The blue pinch point pry bar has an overall length of 60 in.. With a width of 1 1/4 in., this high carbon steel wrecking bar also has a thickness of 1 1/4 in.. It features a round design with a diameter of 1 1/4 in.. This tool can be used for removing nails, sheet metal and siding. When it comes to getting things done right, you will want to equip yourself with the LFI PP60 Pinch Point Pry Bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Impact Socket Adapter Natural (4PRJ2)
- IRWIN BAR CLAMP 18""XPQUICKGRP (1964713)
- RIDGID Autofeed, Asm K7500 (60032)
- FEIN Corded Nibbler up to 6 gauge (BLK 5.0 E)
- LFI Pinch Point Pry Bar, 36 in. L, HCS, Blue (ER0065)
- LFI Pinch Point Bar, 26 in. L, HCS, Blue (332312)
- LFI Wedge Point Pry Bar, 48 in. L, HCS, Blue (LAF-10)
- LFI Wedge Point Pry Bar, 60 in. L, HCS, Blue (LAF-18)
- LFI Pinch Point Pry Bar, 1-1/4 in. W, HCS, Blue (ER0067)
- LFI Slate Bar, 60 in. L, HCS, Blue (515)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60140)
- Lfi Nail Pullers, Wrecking and Pry Bars