Shop All Magnetic Pickup Tools
Lfi
Flat Jaw Gad Tong, 42 in. L
Mfr # GAD-42
Zoro # G0023497
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- Size 4 in
- Length 42 in
- Diameter 4 3/4 in
- Application Metal Working and Construction
Product Information
- Brand Lfi
- MFR # GAD-42
- Zoro # G0023497
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 4 in |
Length | 42 in |
Diameter | 4 3/4 in |
Details
Item | Flat Jaw Gad Tong |
Type | Steel |
Application | Metal Working and Construction |
Features | Pick Up Multiple Diameters and Flats |
Jaw Capacity | 4 in |
Material | High Carbon Steel |
Lifting Capacity | 1 lb |
Pull Capacity | 15 lb |
Handle Type | Steel |
Assembly | No |
Description
Flat Jaw Gad Tong, Type Steel, Size 4 In., Length 42 In., Diameter 4-3/4 In., Pull Capacity 15 lb., Lifting Capacity 1 lb., High Carbon Steel Material, Steel Handle Type, Features Pick Up Multiple Diameters and Flats, Application Metal Working and Construction, Assembly No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18.5in x 31.875in Black Top / Red Bottom (TSF-1831-BLKRD)
- ROBERTS Pro Pull Bar, 16-1/4 In, Steel (10-18-8)
- OTC Conical Pitman Arm Puller (8149)
- STAHLWILLE TOOLS Rubber composition hammer d.90 mm 1220 g (70140004)
- LFI Rivet Tong, 42 in. L (5662A6)
- LFI Lip Tong, 18 in. L (ER0035)
- LFI Rivet Tong, 30 in. L (5662A5)
- HOLEX Magnetic retriever flexible, Magnet tensile force: 500g (081670 500)
- PROTO Retrieving Tool, Flexible, 23 1/2 In L (J2345)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 15 lb. Pull (641794)
- ULLMAN DEVICES Magnetic Pick-Up Tool W/Powercap, HT-1 (HT-1)
- Lfi Inspection and Retrieving Tools