Shop All Athletic Shoes
Lfc, Llc
Genuine Grip® Men's Athletic Sneakers, Water and Oil Resistant, Size 9.5M, Black
Mfr # 1010-9.5M
Zoro # G704906193
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lfc, Llc
- MFR # 1010-9.5M
- Zoro # G704906193
- UPC # 811863018022
- Country of Origin China
- Category Athletic Shoes
Description
Genuine grip shoes keep you moving a great way to get the exercise you need in safety and comfort, these genuine grip slip resistant shoes deliver patent-pending traction and shock absorptive cushioning every step of every day. With a lightweight build, they'll take the fatigue out of long days on your feet. designed to provide hours of comfort, these genuine grip shoes feature a built-in walking on airdri-lex polyurethane footbed that absorbs impact shock, encourages air circulation and pulls moisture away from your skin, so even if you're working a double shift, these shoes will keep your feet feeling great. And to help you avoid mishaps, these genuine grips are built with oil/slip resistant soles delivering a solid hold with every step. A great shoe that delivers long wearing comfort and safety in a simple to use style, slip into a pair of genuine grips, and enjoy every step.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Blue Hello, 22 W x 36 L (ZOR-CM-0014)
- SQUIDS BY ERGODYNE Glove Clip Metal Detectable, 5-5/64 x 4In (3405MD)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D08 (475D08)
- BIG BEAM Exit Sign, 1.7W, Green, 2 (EXKL2GWWU)
- LFC, LLC Genuine Grip® Men's Athletic Sneakers, Water and Oil Resistant, Size 10.5M, Black (1010-10.5M)
- LFC, LLC Genuine Grip® Men's Athletic Sneakers, Water and Oil Resistant, Size 8.5M, Black (1010-8.5M)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- XTRATUF Men's Kiata Drift Sneaker, RIVER ROCK, W, Size 9 (XKIAD102)
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- REEBOK Mens Army Green Comp Toe Trail Runni, PR (RB3240)
- KEEN OUTDOOR Womens Targhee III WaterProof Hiking Shoes, 7 (1018177 7)
- Lfc, Llc Foot Protection