Shop All Ink and Toner Cartridges
Lexmark
Toner Cartridge, 4000 Page-Yield, Black, Printer Brand: Lexmark
Mfr # 70C1HKO
Zoro # G6242041
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series None
- Printer Model CS310n, CS310dn, CS410n
- Cartridge Condition New
- Printer Brand Lexmark
- Max. Page Yield 4000
Product Information
- Brand Lexmark
- MFR # 70C1HKO
- Zoro # G6242041
- UPC # 734646436878
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Printer Series | None |
Printer Model | CS310n, CS310dn, CS410n |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | Lexmark |
Max. Page Yield | 4000 |
Color | Black |
For Use With | Lexmark™ CS310n, CS310dn, CS410n; Lexmark™ |
Remanufactured Cartridge Number | No |
Features | Return Program |
Device Types | Multifunction Laser Printer |
Supply Type | Toner |
Yield Type | High-Yield |
Description
Printer Brand Lexmark, Printer Series None, Printer Model CS310n, CS310dn, CS410n, Max. Page Yield 4000, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Asst'd Colors, 25PK (84295-25PK)
- AZAR DISPLAYS Three-Tier, Three-Pocket Trifold Brochure Holder, PK2 (252033)
- SHARPIE Gel Highlighter Set, Gel Stick, Non Smearing PK5 (1803277)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK100 (10E856)
- LEXMARK 801HC High Yield Cyan Toner Cartridge 3K YLD (80C1HC0)
- LEXMARK 701HM High Yield Magenta Toner Cartridge 3K YLD (70C1HM0)
- LEXMARK C341XY0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Yellow (C341XY0)
- LEXMARK Government Lexmark Cyan Ultra High Yield Return Program Toner Ctg (78C0UCG)
- LEXMARK Lexmark Yellow Return Program Toner Cartridge, TAA Compliant (74C0SYG)
- LEXMARK Return Program Imagng Unit 50F0Z0G, 500ZG (50F0Z0G)
- EPSON T614800 (61) Ink, Matte Black (T614800)
- Lexmark Ink and Toner Cartridges