Shop All Ink and Toner Cartridges
Lexmark
Lexmark Magenta Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages
Mfr # 72K00MG
Zoro # G6684825
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Standard Yield
- Yield 8000 Pages
- Product Type Toner Cartridge
- Compatibility Lexmark Laser Printers: CS820, CX820, CX825, CX860
Product Information
- Brand Lexmark
- MFR # 72K00MG
- Zoro # G6684825
- UPC # 734646615020
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Capacity | Standard Yield |
Color | Magenta |
Yield | 8000 Pages |
Product Type | Toner Cartridge |
Compatibility | Lexmark Laser Printers: CS820, CX820, CX825, CX860 |
Description
Lexmark CS820, CX820, CX825, CX860 Magenta Return Program Toner Cartridge for US Government (8,000 Yield) (TAA Compliant Version of 72K10M0). Consistently outstanding image quality. Long-life system reliability. Superior sustainability. Innovative shake-free print system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Folding Pocket Magnifier, 8X Power (7511-8)
- PENTEL Lead, 0.5mm, Hb/Black, 12Ct, PK144 (C505HBBX)
- LEXMARK Lexmark Extra High Yield Yellow Return Program Toner, TAA Compliant, Yield: 22000 Pages (82K0XYG)
- USAOPOLY JENGA - National Parks Edition (JA025-000)
- LEXMARK Lexmark Black Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00KG)
- LEXMARK Lexmark Cyan Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00CG)
- LEXMARK Lexmark Yellow Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00YG)
- LEXMARK Government Lexmark Magenta Ultra High Yield Return Program Toner Ctg (78C0UMG)
- LEXMARK Yellow Toner Cartridge 1.5K YLD (C3210Y0)
- LEXMARK 801HY High Yield Yellow Toner Cartridge 3K YLD (80C1HY0)
- INNOVERA Reman Black Toner, For Brother TN223 (TN223BK), 1,400 Page-Yield (IVRTN223BK)
- Lexmark Printers & Scanners