Shop All Laser Printers
This Product is Discontinued
Lexmark
Laser Printer, Duplex, Wireless, 50 ppm (Discontinued)
Mfr # 36S0500
Zoro # G6515630
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scanner Type Laser
- Printer Output Black/White
- Print Speed (Black) 50 ppm
- Printer Model MS622de
- Print Resolution (Black) 1200 x 1200 dpi
Product Information
- Brand Lexmark
- MFR # 36S0500
- Zoro # G6515630
- UPC # 734646636049
- Country of Origin China
- Category Laser Printers
Dimensions
Depth | 14.7" |
Max. Paper Size | 8.5 x 14 |
Height | 11.9" |
Width | 15.7" |
Details
Item | Printers |
Scanner Type | Laser |
Printer Output | Black/White |
Print Speed (Black) | 50 ppm |
Printer Model | MS622de |
Print Resolution (Black) | 1200 x 1200 dpi |
Network Types | 10/100/1000Base-T Ethernet |
Network Capable | Yes |
Network Ready | Yes |
Includes | Stability Sheet; Safety Sheet/Booklet; Up to 6,000 Pages Return Program Toner Cartridges; Up to 60,000 Pages Return Program Imaging Unit; Power Cord(s); Statement of Limited Warranty/Guarantee; Software and Documentation CD Setup Guide/Sheet (Network and Local Attachment); Lexmark Cartridge Collection Program Information |
Connector/Port/Interface | Ethernet; USB |
LCD Display | Yes |
Standards | Energy Star Rated; ICES-003 Class A; BSMI Class A; VCCI Class A; US FDA; UL 60950-1; FCC Class A; cUL CAN/CSA-C22.2 60950-1; NOM; CB EN/IEC 60950-1; CB EN/IEC 60825-1; CE DoC (EN 62301 Class A, EN 62311, CE EN/IEC 60950-1, CE EN/IEC 60825-1, EN 61000-3, EN 55022 Class A, EuP, EN 55024, UL); EFTA (CE); KCC; CCC; CECP; CEL; C-tick DoC; UL-AR; KC Mark; UL GS Mark; EC 1275; MET-I; ISO 532B; ECMA-370; TED; GOST-R; SII; TER; China Green Product (CGP) |
Features | Wireless Printing |
Weight | 39.9 lbs |
Capacity | 550 |
First Page Out | 6 s |
Duplex Printing | Automatic |
Description
Laser Printer,Duplex,Wireless,50 ppm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.