Shop All Boat Anchors & Equipment
Lewmar
LFX-7 Anchor, Aluminum Alloy, 7lb
Mfr # 58103
Zoro # G008640441
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lewmar
- MFR # 58103
- Zoro # G008640441
- Country of Origin China
- Category Boat Anchors & Equipment
Description
LFX-4 Anchor - Aluminum Alloy - 7lb The new LFX anchor has been developed to complement our existing range, offering style with practicality. Made from high-grade anodised aluminium, the LFX anchor demonstrates exceptional anti-corrosion performance with enhanced aesthetics. The large flukes perform superbly under high loads while being extremely lightweight, making the LFX easy to handle and use. The anchor has the additional feature of being simple to disassemble and store in a locker. Features: Made from lightweight and strong, high-grade aluminium alloy Tough, durable and corrosion-resistant anodised finish Performs at its best in mud and sand environments Super high holding power Adjustable fluke angle for different conditions Easily detachable for locker storage Technical Specifications: Material - Aluminum Alloy Weight - 7lb 3.2 kg In the Box: Anchor Instruction manual *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSPORT Windshield Wiper Blades (TRP156)
- KEEPER Safety Step 4 in. W X 17.5 in. L Gray Rubber Stair Tread (05679-10)
- CTA MANUFACTURING Auto Transmission Clutch Spring Comprssr (6500)
- VAICO Shock Absorber, V20-7305 (V20-7305)
- LEWMAR Pro-Series Clutch Nut Lever (66000099)
- LEWMAR V700 Fall Safe Kit (66000607)
- LEWMAR V1/V2/V3 Gypsy Stripper Kit, No. 000 (68000360)
- LEWMAR Pro-Fish Retaining Pin Kit (66000619)
- LEWMAR Anchor Rode 15ft 5/16in G4 Chain w/150ft 5/8in Rope w/Shackle (HM15H150PX)
- LEWMAR Deck Foot Switch, Windlass Up, Stainless Steel (68000889)
- GREENFIELD Greenfield 514-FG Vinyl Coated River Anchor - Green, 14 lb. (514-FG)
- Lewmar Boat Anchors & Equipment