Lewmar

90mm Synchro Block, Single


product price: $127.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

90mm Synchro Block - Single Lewmar's Synchro Blocks are engineered for speed, efficiency, and superior handling. Using a combination of scientifically optimized block geometry, a Free-Spin bearing, and a self-aligning head to reduce friction and increase efficiency by up to 40%, over budget blocks on mainsheet systems. Each component is perfectly synchronized with the movement of the rope, providing you with an easier, smoother transfer of power from deck to sail and less wear on your rope. Features: Stainless steel strap for improved strength and longer service life Stiff glass fiber reinforced cheeks to prevent lines from wedging Innovative design with “tool-free” sliding swivel locking mechanism Technical Specifications: Working Load Limit - 4400lb Weight - 14.57oz Maximum Line Size - .55 in. 14mm *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.