Shop All Sailing & Rigging Equipment
Lewmar
60mm HTX Block, Single
Mfr # 29196001
Zoro # G308640486
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lewmar
- MFR # 29196001
- Zoro # G308640486
- UPC # 743683204166
- Country of Origin United Kingdom
- Category Sailing & Rigging Equipment
Description
60mm HTX Block - Single Years of design and manufacturing experience coupled with collaboration with boat builders, designers, and sailors have resulted in the Lewmar HTX Hardware Range. Drawing upon the design of the Racing Range, the HTX blocks are constructed simply from high-quality materials, providing enhanced reliability. HTX blocks are ideal for frequently adjusted, highly loaded systems using modern line technology and reduced line diameters. Features: Strong aluminum side cheeks Central plain bearing for efficiency at high loads Side thrust Delrin ball bearings Head design inspired by Lewmar Racing Range with grub screw swivel head locking mechanism Technical Specifications: Working Load Limit - 2422lb Weight - 7.5oz Maximum Line Size - .5 in. 12mm *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Accufit Oil Drain Repair Plug M14x1.5 Oversize, 1 per Bag (ODP-65217B)
- GROTE Battery Harness, 2/0 Ga, 17" Neg (84-9694)
- PERKO Perko 1102DP1CHR Chrome-Plated Cupboard Catch - 1-1/2" x 1-7/8" (1102DP1CHR)
- COILHOSE PNEUMATICS Pencil Tire Gauge 10-50 lbs. (PG115)
- LEWMAR 50mm Synchro Block, Single (29925001BK)
- LEWMAR 10 in. One Touch Power Grip Locking Winch Handle (29140046)
- LEWMAR Standard Pawl Spring - Small - 20 Pack (1260/7PK)
- LEWMAR Winch Handle Pocket (29140020)
- LEWMAR 8 in. Red Titan Locking Winch Handle (29145301)
- LEWMAR 50mm Synchro Snap Shackle (29925040)
- RONSTAN Jib H’yard Swivel With Forestay Guard (RF1247)
- Lewmar Sailing & Rigging Equipment