Lewmar

15ST EVO Self Tailing Winch Alloy, Chrome


original price: $919.99
6% off
new price: $857.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

15ST EVO Self Tailing Winch Alloy - Chrome An evolution of the renowned Lewmar Ocean winch, the EVO Self-Tailing Winch draws on a wealth of design and manufacturing experience to produce a state-of-the-art winch. Features: Easy Servicing – no tools required User-friendly direction arrows Technical Specifications: Drum Diameter - 2.59 in. Base Diameter - 4.76 in. Height - 4.53 in. Line entry - 2.28 in. Line size: - .25 in. - .5 in. Gear Ratio - 2:1 Power Ratio 1st - 15.8:1 SWL - 1257lbs Weight - 6.4lbs In the Box: Winch Instruction manual *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.