Lewmar

140TT 2.2kw Gen. 2 Bow Thruster -12V


product price: $2,456.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

140TT 2.2kw Gen. 2 Bow Thruster - 12V Maneuvering around the dock area can be difficult, but Lewmar's TT Thrusters make docking simple. The revolutionary design of the TT propeller, the latest in Lewmar's long history of custom thruster solutions, achieves a perfectly even thrust in both directions for maximum control and maneuverability. All Lewmar Thrusters have been extensively tested, resulting in a smooth, efficient, and quiet performance that will have you docking like a pro in no time. Features: No reservoir to install, no leaks, and no maintenance High performance 5 blade propellers give equal thrust in both directions High integrity seal Spline driven propeller, no drive pin or anode required Blue box electronics prevent misuse and protect motor Hardened and ground spiral bevel gear for maximum efficiency and quiet power transmission Self-resetting thermal protection Easy plug together switch connections Minimum silhouette hub for smooth water flow Technical Specifications: Voltage - 12V Power - 2.2 KW Power - 3 HP Tunnel Size - 5.5 in. Thrust - 92lb Weight - 29lb *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.