Shop All Bin Dividers
Lewisbins
Plastic Divider, Gray
Mfr # DV1025 Grey
Zoro # G3661716
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 1 15/16 in
- Material Plastic
- Thickness 1/8 in
- ESD Conductive No
Product Information
- Brand Lewisbins
- MFR # DV1025 Grey
- Zoro # G3661716
- UPC # 014239130414
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 9 1/4 in |
Overall Height | 1 15/16 in |
For Bin Width | 6 3/8 in |
Overall LxWxH | 9 1/4 in x 1 7/8 in |
Details
Color | Gray |
Material | Plastic |
Thickness | 1/8 in |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. DC2025 As Full Height Short Divider, DC1025 As Full Height Long Divider, NDC2035, NDC2050, NDC2060, DC2070, NDC2080 As Partial Height Short Divider, DC1035, DC1050 As Partial Height Long Divider |
Divider Direction | Front to Back |
Material Thickness | 1/8 in |
Electrostatic Discharge | No |
For Container Type | Compartmented Box |
Product Type | Divider |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Divider Color | Gray |
Number of Dividers | 1 |
Compatible Manufacturer Model Number | DC1035, DC1050 |
Description
Divider, Color Gray, Compatible Manufacturer Model Number DC1035, DC1050, Electrostatic Discharge No, For Bin Width 6 3/8 in, Material Plastic, Number of Dividers 1, Overall Height 1 7/8 in, Overall Length 9 1/4 in, Overall Width Not Applicable, Divider Direction Long Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Polished Chrome Screw-Mount Belt Rack (296B-PC)
- VALLEY CRAFT Auto Grip Lift Truck Attachment (F86145B0)
- KRUEGER Therma Level Gauge, Tank 24" D, 1.5" NPT (H-1.5-24)
- ECONOCO Round Rack 36" Dia., Rectangular Rail, Chrome (K71WD)
- LEWISBINS Plastic Divider, Gray (DV1625 Grey)
- LEWISBINS Plastic Divider, Black, 13 15/16 in L, Not Applicable W, 6 1/4 in H, 6 PK (DPB14-7 Div)
- LEWISBINS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 5 in H (DV1050 XL)
- LEWISBINS LEWISBins DV1660 Full Height Long Divider for Divider Box NDC2060 (DV1660)
- LEWISBINS LEWISBins ESD-Safe Vertical Box Dividers DV1625xL - 14-13/16"L x 1-29/32"H (DV1625 XL)
- LEWISBINS Plastic Divider, Black, 11 1/8 in L, Not Applicable W, 6 3/8 in H, 6 PK (DPB10-7 Div)
- AKRO-MILS Plastic Divider, Black, 12 PK (40040)
- Lewisbins Bin Dividers