Shop All Bin Dividers
Lewisbins
Plastic Divider, Gray
Mfr # DV0825 Grey
Zoro # G3608823
original price:
$1.15
13% off
new price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 6 5/8 in
- Material Plastic
- Thickness 1/8 in
- ESD Conductive No
Product Information
- Brand Lewisbins
- MFR # DV0825 Grey
- Zoro # G3608823
- UPC # 014239130384
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 6 5/8 in |
Overall Height | 1 15/16 in |
For Bin Width | 6 3/8 in |
Details
Color | Gray |
Material | Plastic |
Thickness | 1/8 in |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. DC1025 As Full Height Short Divider, DC1035, DC1050 As Partial Height Short Divider |
Divider Direction | Side to Side |
Material Thickness | 1/8 in |
Electrostatic Discharge | No |
For Container Type | Compartmented Box |
Product Type | Divider |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Compatible Manufacturer Model Number | DC1035, DC1050 |
Divider Color | Gray |
Number of Dividers | 1 |
Description
Divider, Color Gray, Compatible Manufacturer Model Number DC1035, DC1050, Electrostatic Discharge No, For Bin Width 6 3/8 in, Material Plastic, Number of Dividers 1, Overall Height 1 7/8 in, Overall Length 6 5/8 in, Overall Width Not Applicable, Divider Direction Short Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 60"W, Chrome (2460C)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Blue, 23 5/8 in L (30124BLUE)
- ECONOCO Grid 3", FaceOut, with Disk End, Black, 24PK (GW/FRBL)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3288-6A-PT)
- LEWISBINS Plastic Lid, Black, 10 7/8 in L, 5 in W, 5 in H (CDC1040-MXL)
- LEWISBINS LEWISBins DV2280 Full Height Long Divider for Divider Box NDC3080 (DV2280)
- LEWISBINS Plastic Divider, Black, 6 3/4 in L, Not Applicable W, 2 1/2 in H, 6 PK (DPB7-3 Div)
- LEWISBINS LEWISBins DV1780 Full Height Short Divider for Divider Box NDC3080 (DV1780)
- LEWISBINS Plastic Divider, Black, 4 7/8 in L, Not Applicable W, 2 1/2 in H, 6 PK (DPB5-3 Divider)
- LEWISBINS Plastic Divider, Black, 15 9/16 in L, Not Applicable W, 4 7/16 in H (DV1750 XL)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Length Divider DL92035 for Plastic Dividable Grid Container DG92035, Qty 6 (DL92035)
- Lewisbins Bin Dividers