Shop All Bin & Box Accessories
Lewisbins
Gray Fiberglass Lid
Mfr # CSN2013-1SE GREY
Zoro # G3275964
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Fiberglass
- Used With Bin or Container Style Stack and Nest Container
- Series CSN Trays
- Overall Width 13 1/4 in
Product Information
- Brand Lewisbins
- MFR # CSN2013-1SE GREY
- Zoro # G3275964
- UPC # 014239170045
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 19 3/4 in |
Overall Width | 13 1/4 in |
Outside Width | 13 1/4 in |
Details
Color | Gray |
Material | Fiberglass |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
Series | CSN Trays |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | SN2013-12 |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Description
Lid, Color Gray, Compatible Grainger Part Number 8ARD8, Compatible Manufacturer Model Number SN2013-12, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 20 5/8 in, Overall Width 13 in, Shape Rectangular, Standards FDA Compliant, For Container Type Stack and Nest Container, Series CSN Trays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAHWA QTi Non Sparking, Non Magnetic Drum Cutter - 20" (BW-4008)
- GLOBAL INDUSTRIAL S56X4 Tri Sure Male Buttress to 2 Female BSP Pipe Thread (B700363)
- STEELTON Foot for Wire Shelf Posts, 4PK (465FEET)
- SENTRY SAFE 2.05 cu ft Fire Rated Security Safe, 124.8 lbs, 1 hr. Fire Rating, Gray (SFW205DPB)
- LEWISBINS Gray Fiberglass Lid (CSN2217-1GREY)
- LEWISBINS Blue Plastic Lid (CSN2618-1 BLUE)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 2000 Series CNDC2020, Clear (CNDC2020 Clear)
- LEWISBINS Gray Plastic Lid (CSN2117-1 Gray)
- LEWISBINS LEWISBins DV2260 Full Height Long Divider for Divider Box NDC3060 (DV2260)
- LEWISBINS Black Plastic Lid (CDC3040-MXL)
- AKRO-MILS Clear Plastic Bin Lid (30225CRY)
- Lewisbins Bin & Box Accessories