Shop All Dollies
This Product is Discontinued
Lewisbins
Dolly for Divider Box, 21-3/16x16-1/4 (Discontinued)
Mfr # DDC3000 Dolly
Zoro # G6698422
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Load Capacity 560 lb
- Assembled Yes
- Platform Length 21 3/16 in
- Deck LxWxH 21 7/8 in x 16 1/4 in x 5 1/4 in
Product Information
Dimensions
Platform Length | 21 3/16 in |
Deck LxWxH | 21 7/8 in x 16 1/4 in x 5 1/4 in |
Platform Height | 5 1/4 in |
Caster Wheel Dia. | 3 in |
Caster Wheel Width | 1 1/4 in |
Platform Width | 16 1/4 in |
Overall Length | 21 7/8 in |
Overall Width | 16 1/4 in |
Overall Height | 5 1/8 in |
Axle Dia. | 3/8 in |
Center Opening LxW | 21 7/8 in x 16 1/4 in |
Deck Height | 5 1/4 in |
Lip Height | 1 1/8 in |
Center Opening Length | 21 7/8 in |
Deck Width | 16 1/4 in |
Overall LxWxH | 21 7/8 in x 16 1/4 in x 5 1/8 in |
Deck Length | 21 7/8 in |
Center Opening Width | 16 1/4 in |
Caster Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Description
Open-Deck Steel General Purpose Dolly, Load Capacity 560 lb, Deck Length 21 7/8 in, Deck Width 16 1/4 in, Deck Height 5 1/4 in, Deck Material Steel, Deck Surface Smooth, Center Opening Length 21 7/8 in, Center Opening Width 16 1/4 in, Color Gray, End Style Raised, Frame Material Steel, Lip Height 1 1/8 in, Lip Type Lipped, Securing Mechanism No Securing Mechanism, Deck Thickness 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.