Shop All Bin & Box Accessories
Lewisbins
Blue Plastic Lid
Mfr # CSN2117-1 Blue
Zoro # G3515461
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- Overall Width 17 1/2 in
- For Container Type Stack and Nest Container
- Shape Rectangular
Product Information
- Brand Lewisbins
- MFR # CSN2117-1 Blue
- Zoro # G3515461
- UPC # 014239170076
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 17 1/2 in |
Overall Length | 22 in |
Outside Width | 17 1/2 in |
Details
Color | Blue |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Compatible Manufacturer Model Number | SN2117-12 |
Description
Lid, Color Blue, Compatible Grainger Part Number 6UFZ1, Compatible Manufacturer Model Number SN2117-12, Material Plastic, Overall Diameter Not Applicable, Overall Length 21 1/4 in, Overall Width 17 1/4 in, Shape Rectangular, Standards FDA Compliant, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE PLASTICS Black Wall Guard 6 x 97, Levant Finish (HDPEBLK 0.375UTILX6X97FAB)
- ZORO SELECT Garment Rack, 24x48x72, With Z-Base (14A059)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD4712RW)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, Red, 23 7/8 in L (30287RED)
- LEWISBINS Blue Plastic Lid (CSN2012-1 BLUE)
- LEWISBINS Blue Plastic Lid (CSN2618-1 BLUE)
- LEWISBINS Lid (CDC1040)
- LEWISBINS Lewis Bin System, Clear (CH10)
- LEWISBINS Gray Fiberglass Lid (CSN2217-1GREY)
- LEWISBINS LEWISBins DV2260 Full Height Long Divider for Divider Box NDC3060 (DV2260)
- BUCKHORN Black Plastic Bulk Container Lid (TS3230020010000)
- Lewisbins Bin & Box Accessories