Shop All Storage Bins
Lewisbins
40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, Blue, 18 in L
Mfr # PB1811-10 Blue
Zoro # G4450652
original price:
$28.89
10% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 18 in L x 11 in W x 10 in H
- Load Capacity 40 lb
- Material Plastic
- Stackable Yes
- Overall Length 18 in
Product Information
- Brand Lewisbins
- MFR # PB1811-10 Blue
- Zoro # G4450652
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 18 in L x 11 in W x 10 in H |
Overall Length | 18 in |
Overall Width | 11 in |
Overall Height | 10 in |
Inside Height | 9 3/4 in |
Inside Length | 17 1/8 in |
Inside Width | 9 1/4 in |
Details
Color | Blue |
Load Capacity | 40 lb |
Material | Plastic |
Stackable | Yes |
Item | Hang & Stack Storage Bin |
Volume Capacity | 0.89 cu ft |
Nestable | No |
ESD Conductive | No |
For Use With | Mfr. No. DPB18-10 Div |
Includes | Label Holder |
Stacking Capacity | 40 lb |
Mobility | Stationary |
Hangable | Yes |
Number of Divider Slots | 1 |
Electrostatic Discharge | No |
No. of Divider Slots Long | 1 |
Description
Hang and Stack Bin, Color Blue, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 10 in, Overall Length 18 in, Overall Width 11 in, Stackable Yes, Weight Capacity 40 lb, Mobility Stationary, Nestable No, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Edge/Corner Grips Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Lock Set With Keys Replacement for Cabinet Model 603355, 603357, 237614, 237615 (RP9010)
- 80/20 Tee Connector, 3 Way, Width 1 In (9230)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- LITTLE GIANT Mobile Table, 60" L x 36" W x 34" H (IPH-3660-8PHBK)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, Yellow, 18 in L (PB1811-10 Yellow)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, Beige, 18 in L (PB1811-10 Stone)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, Red, 18 in L (PB1811-10 Red)
- LEWISBINS 65 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, Red, 19 1/2 in L (SN2013-12 RED)
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, Blue, 20 1/8 in L (SN2012-6 BLUE)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, Blue, 10 7/8 in L (PB105-5 Blue)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Orange, 18 in L (SSB463OR)
- Lewisbins Storage Bins