Shop All Sensor Accessories
Leviton
Wire Indoor Motion Detector Guard
Mfr # ODCCG
Zoro # G4464346
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimensions 3 in H x 7 in W x 3-1/4 in D
- Depth 3-1/4"
- For Use With Leviton Ceiling Mount Occupancy Sensors
- Color White
Product Information
- Brand Leviton
- MFR # ODCCG
- Zoro # G4464346
- UPC # 78477836545
- Country of Origin Unknown
- Category Sensor Accessories
Dimensions
Dimensions | 3 in H x 7 in W x 3-1/4 in D |
Depth | 3-1/4" |
Width | 7" |
Height | 3" |
Length | 10.00 in |
Details
Item | Wire Indoor Motion Detector Guard |
Material | Steel |
For Use With | Leviton Ceiling Mount Occupancy Sensors |
Color | White |
Description/Special Features | Patented Web-Like Octagon Shape of 9 ga. Coated Steel Wire (ODCCG) |
Color - Motion Sensing and Dimming | White |
Type | Cage |
Standards | UL, NATA and ARRA Compliant |
Body | Steel |
Standard | UL Listed (S3504) |
Suitable For Use With | Ceiling Mount Occupancy Sensor |
Finish | Wire Coated |
Application | Commercial |
Description
Ceiling Mount Sensors Protective Cage, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Beam Clamp, 1 5/8in. Channel (BC23A000EG)
- MULBERRY Wallplates 2G SS 1" SPLIT TELE. (97625)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS702)
- KILLARK Conduit Body Cover, 3/4 in. (OL-20)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-RD4)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D2)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D1)
- VERNITRON Synchro Control Transmitter 115V-AC Other Electrical Component (M20708/45D-001)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- Leviton Sensors