Shop All Locking Receptacles
Leviton
Weatherproof Boxes 20 Amp, 250 Volt, 2P, 2W, Nema L2-20, Lo
Mfr # 66W07
Zoro # G4082112
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Voltage 250 VAC
- Color Yellow
- Height 4.69 in
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Product Information
- Brand Leviton
- MFR # 66W07
- Zoro # G4082112
- UPC # 78477519134
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 2.9 in D |
Description
20 Amp, 250 Volt, 2P, 2W, NEMA L2-20, Locking Single Inlet, Industrial Grade, Non-Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRWR20GRY)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 225A, 600V AC, Non-Indicating (JJS-225)
- HALEX Condut Couplng Stl 1/2 in.D (64005)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC (9007MS04S0202)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3334C)
- Leviton Locking Receptacles