Leviton

Watertight Receptacle


product price: $80.19
/ea
Sold in multiples of 10 for $801.90
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Market Industrial
  • Connection Orientation Straight
  • Number of Wires 3
  • Number of Outlets 1
  • Flange Type Flanged
See all product information

Product Information

Dimensions

Maximum Wire Size 10 AWG
Minimum Wire Size 14 AWG
Cord Size 18 to 10 AWG

Details

Item Watertight Receptacle
Market Industrial
Connection Orientation Straight
Number of Wires 3
Number of Outlets 1
Flange Type Flanged
Phase Single
Grade Federal Specification
Polarized Yes
Wire Connection Types Screw Terminals
Shrouded No
Color - Plugs and Receptacles Yellow
Wire Connection Type Screw Terminals
AFCI No
Wiring Method Back
IP Consolidation IP68 - 15 A
Contact Material Brass
Outlet Type - Plugs and Receptacles Single
Voltage Rating 250V AC
UL 94 Flammability Rating V-2
Application Environment Industrial
HP 1 1/2 hp
Material Thermoplastic Nylon (Body and Face)
Standards ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, UL 498, UL 498 File E13399, UL Federal Specification WC-596 File E13399
Mount Type Recessed
Includes Mounting Hardware Yes
Sub-Category Single Receptacles
IP68 Rating IP68
Cover Type Locking Flip-Up Cover
Housing Material Thermoplastic Nylon
Item - Plugs and Receptacles Straight Blade Outlet
NEMA Receptacle Configuration 6-15R
Minimum Operating Temperature -40 Degrees F
Amps - Plugs and Receptacles 15 A
Horsepower Rating 1 1/2 hp
Housing Color Yellow
Wiring Method - Plugs and Receptacles Back
Number of Poles & Wires 2 Pole / 3 Wire
IP Rating IP67
Voltage - Plugs and Receptacles 250VAC
NEMA Receptacle Configuration - Plugs and Receptacles 6-15R
Surge Protection No
Number of Poles 2
Maximum Operating Temperature 140 Degrees F
Flange Shape Rectangular
Current Rating 15 A
Number of Gangs 1
NEMA Configuration 6-15
GFCI No
Hub Type Dead End
Receptacle Type Single
NEMA Enclosure Rating 4, 4X, 6, 6P
Grounding Grounded
Dielectric Strength 2000V
Body Material Thermoplastic Nylon
Temp. Rise 30°C
Voltage 250V AC
Color Yellow
Bushing Material Santoprene TPV
Amps 15 A
Screw Material 300 Stainless Steel
Flammability UL 94 V2
Operating Temp. -40 to 60°C

Description

Watertight Receptacle, Connection Orientation Straight, Cover Type Locking Flip-Up Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Yellow, Housing Material Thermoplastic Nylon, Mount Type Recessed, NEMA Enclosure Rating 4, 4X, 6, 6P, NEMA Receptacle Configuration 6-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.