Shop All Locking Plugs
Leviton
Watertight Locking Plug
Mfr # 28W74
Zoro # G404393408
product price: $61.79
/ea
Sold in multiples of 10 for $617.90
$617.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30A
- NEMA Plug Configuration - Plugs and Receptacles L14-30P
- Voltage - Plugs and Receptacles 125/250VAC
Product Information
- Brand Leviton
- MFR # 28W74
- Zoro # G404393408
- UPC # 07847796901
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.625 in to 10.125 in |
Minimum Wire Size | 12 AWG |
Face Diameter | 2.28 in |
For Minimum Cable Diameter | 0.625 in |
For Maximum Cable Diameter | 1.125 in |
Outside Diameter | 2.53 in |
Maximum Wire Size | 8 AWG |
Overall Length | 4.6 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material EPTR Rubber, NEMA Plug Configuration L14-30P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.28 in, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.625 in, Grade General Use, Grounding Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 2 Pole, 277/480V AC (EDB24040)
- TATCO 3/16" x 11" L Nylon Cable Tie 50 lb PK 500 (22700)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Blue (ZB4BK1263)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P32)
- LEVITON Watertight Locking Plug (28W48)
- LEVITON Locking Plug (CS8465C)
- LEVITON Locking Plug (2721-B)
- LEVITON Watertight Locking Plug (26W09)
- LEVITON Watertight Locking Plug (26W74)
- LEVITON Locking Plug (2731)
- LEVITON Locking Plug (2341)
- Leviton Locking Plugs