Shop All Locking Plugs
Leviton
Watertight Locking Plug
Mfr # 26W76
Zoro # G904393373
product price: $40.69
/ea
Sold in multiples of 10 for $406.90
$406.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles L16-20P
- Voltage - Plugs and Receptacles 480VAC
Product Information
- Brand Leviton
- MFR # 26W76
- Zoro # G904393373
- UPC # 07847796851
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.375 in to 0.875 in |
For Minimum Cable Diameter | 0.375 in |
Maximum Wire Size | 10 AWG |
Body Length | 3.62 in |
Minimum Wire Size | 16 AWG |
Outside Diameter | 2.31 in |
Face Diameter | 2.06 in |
For Maximum Cable Diameter | 0.875 in |
Overall Length | 4.51 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Rubber, NEMA Plug Configuration L16-20P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Watertight, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.06 in, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade General Use, Grounding Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Emt, 2-Hole, 3/4", Steel (2093)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Male / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-M-B)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1BK)
- LEVITON Watertight Locking Plug (26W74)
- LEVITON Locking Plug (2311)
- LEVITON Watertight Locking Plug (28W76)
- LEVITON Locking Plug (2321)
- LEVITON Locking Plug (2731)
- LEVITON Locking Plug (2721-B)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- Leviton Locking Devices