Shop All Locking Plugs
Leviton
Watertight Locking Plug
Mfr # 26W07
Zoro # G904255992
product price: $21.59
/ea
Sold in multiples of 20 for $431.80
$431.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles L2-20P
- Voltage - Plugs and Receptacles 250VAC
Product Information
- Brand Leviton
- MFR # 26W07
- Zoro # G904255992
- UPC # 78477474273
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.625 in to 10.125 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.875 in |
Minimum Wire Size | 16 AWG |
Face Diameter | 1.5 in |
For Minimum Cable Diameter | 0.375 in |
Body Length | 3.34 in |
Outside Diameter | 1.5 in |
Overall Length | 3.44 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Santoprene TPV, NEMA Plug Configuration L2-20P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade General Use, Grounding Non-Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Hose Support Clamp, 2-1/2 in. (900729-30)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG6)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220HID)
- LEVITON Locking Plug (4770-C)
- LEVITON Locking Plug (CS8265C)
- LEVITON Locking Plug (CS6365C)
- LEVITON Locking Plug (2731-B)
- LEVITON Watertight Locking Plug (26W09)
- LEVITON Locking Plug (2721-B)
- ZORO SELECT 15A Locking Plug 2P 3W 250VAC L6-15P YL (PL615DF)
- Leviton Locking Devices