Shop All Locking Connectors
Leviton
Watertight Locking Connector
Mfr # 27W76
Zoro # G104836854
$65.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 20 A
- NEMA Plug Configuration - Plugs and Receptacles L16-20R
- Voltage - Plugs and Receptacles 480 V AC
- Voltage 480 VAC
- NEMA Configuration L16-20
Product Information
- Brand Leviton
- MFR # 27W76
- Zoro # G104836854
- UPC # 07847796789
- Country of Origin United States
- Category Locking Connectors
Dimensions
Outside Diameter | 3.22 in |
Overall Length | 5.38 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.375 in |
Face Diameter | 2.5 in |
For Maximum Cable Diameter | 0.875 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP66, IP67, IP69K, NEMA Receptacle Configuration L16-20R, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 250 VA, 80 °C, 24V AC, 120/240V AC (31EH80)
- BEA Touchless Actuators (10MS31BASE)
- ECM INDUSTRIES MED RED Rocker Switch (GSW-50)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G65)
- LEVITON 20A Locking Connector 2P 2W 250Vac L2-20R Bk/Wt (7101-C)
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- LEVITON Locking Connector (2433)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- LEVITON 15A Midget Locking Connector 2P 2W 120Vac Ml-1R Bk/Wt (ML1-C)
- HUBBELL 30A Marine Twist-Lock Connector 2P 3W 125VAC L5-30R YL (HBL26CM13)
- Leviton Locking Devices