Shop All Locking Connectors
Leviton
Watertight Locking Connector
Mfr # 27W74
Zoro # G304393416
product price: $79.69
/ea
Sold in multiples of 10 for $796.90
Free Shipping & Returns
$796.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- NEMA Plug Configuration - Plugs and Receptacles L14-20R
- Voltage 125/250 VAC
- Voltage - Plugs and Receptacles 125/250 V AC
- Number of Poles 3
Product Information
- Brand Leviton
- MFR # 27W74
- Zoro # G304393416
- UPC # 78477967782
- Country of Origin United States
- Category Locking Connectors
Dimensions
Outside Diameter | 3.22 in |
For Maximum Cable Diameter | 0.875 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 10 AWG |
Face Diameter | 2.5 in |
For Minimum Cable Diameter | 0.375 in |
Overall Length | 5.38 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP66, IP67, IP69K, NEMA Receptacle Configuration L14-20R, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-50BK)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.062 In. (GEE62F-A-C)
- AMPHENOL JTP02RE1298P023 WPC CONTACT (9156974398P)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (HBL5251)
- LEVITON Locking Connector (4579-C)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- LEVITON Watertight Locking Connector (29W75)
- LEVITON 30A Locking Connector 4P 4W 120/208Vac Bk/Wt (3433-C)
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- LEVITON Electrical Plugs 5-15R Power Ind Conn Clear (8219-PLC)
- Leviton Locking Connectors