Shop All Wall Plates
Leviton
Wallplates Rd Wp 1G Tgl Sw W/Cap Scr
Mfr # 80701-R
Zoro # G4056088
product price: $0.48
/ea
Sold in multiples of 16 for $7.68
$7.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Red
- Material Nylon
- Size Standard
- Finish Smooth
Product Information
- Brand Leviton
- MFR # 80701-R
- Zoro # G4056088
- UPC # 78477205532
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 20.0000 in |
Width | 6.5 in |
Height | 11.7500 in |
Description
1-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS UPS System, 336 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41343AB000AY0)
- BURNDY Insulated Multitap Connector, 1.52 In. L (1PL2/02)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97111)
- LEVITON Weatherproof Wallplate (4996-W)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Combination 3 Gang Wallplate (88047)
- Leviton Wall Plates