Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Tog-E
Mfr # PJ1-E
Zoro # G4064174
product price: $0.91
/ea
Sold in multiples of 8 for $7.28
$7.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Material Nylon
- Size Midway
- Height 4.9"
Product Information
- Brand Leviton
- MFR # PJ1-E
- Zoro # G4064174
- UPC # 78477205884
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 4.9" |
Length | 6.62 in |
Width | 3.1" |
Details
Number of Gangs | 1 |
Color | Black |
Material | Nylon |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 1 |
Total Number of Sockets | 1 |
Product Type | Faceplate |
Product Material | Thermoplastic Nylon |
Product Color | Black |
Product Name | 1 Socket Commercial Grade Midway Faceplate |
Description
1-Gang Toggle Switch Wallplate, Midway Size, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (250-MSRT)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J62)
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- CALBRITE Conduit Fitting, SS, Trade Size 1in (S61000FCR0)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- Leviton Lighting Controls