Shop All Wall Plates
Leviton
Wallplates Mid Nly 1G Decr
Mfr # PJ26
Zoro # G4078147
product price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material Nylon
- Size Midway
- Type Sectional
Product Information
- Brand Leviton
- MFR # PJ26
- Zoro # G4078147
- UPC # 78477205792
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 3.1" |
Height | 4.9" |
Details
Number of Gangs | 1 |
Color | Brown |
Material | Nylon |
Type | Sectional |
Gang | 1 |
Mount | Device |
Standards and Certifications | UL/CSA |
Total Number of Sockets | 1 |
Product Material | Thermoplastic Nylon |
Product Line | Commercial Grade |
Product Name | 1 Socket Commercial Grade Midway Faceplate |
Product Color | Brown |
Product Type | Faceplate |
Description
1-Gang Decora/GFCI Decora Wallplate, Midway Size, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8FBGABF7)
- LISLE WINDSHLD LOCK STRIP TOOL (LI47000)
- HUBBELL 30A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL69W08)
- SIEMENS Front Connector 6ES73921AM000AA0 (6ES7392-1AM00-0AA0)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Wallplates Gy Wp 1G Sgl Outlet 1, 406 Dia (80704-GY)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 2 Brass, Brushed Finish, Brass (SB262)
- Leviton Wall Plates